1.28 gpf Round Two Piece Toilet in White

You last purchased this on
 
KOHLER

Highline® 1.28 gpf Round Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #K5481-UR-0
  • Item #7262539
  • Manufacturer Part #5481-UR-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

This product includes

  • Comfort Height® Round-front bowl.
  • Class Five® flushing system.
  • Vitreous china.
  • Supply line and Wax Ring not included, but required for installation. Recommended Wax Ring, and Connector Hose part numbers listed below.
  • 2-1/8" (54 mm) fully glazed trap way.
  • 12" (305 mm) rough-in.
  • 1.28 gpf (4.8 lpf).
  • Includes right-hand polished chrome trip lever.
  • 27-3/4" (705 mm) x 18" (457 mm) x 31-1/4" (794 mm).
  • 10-1/2" (267 mm) x 8-1/4" (210 mm) water area.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
16-1/2 in
Length:
27-3/4 in
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
10 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Round
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
18-1/8 in