Highline® 1.6 gpf Elongated Toilet Bowl in Almond

Part #K4199-47  |  Item #4100004  |  Manufacturer Part #4199-47

$237.90 EACH
(Pricing is for Almond)

Color/Finish: Almond

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Combines with a Kohler® K-4467/-RA, Kohler® K-4468/-RA or Kohler® K-4841/-RA tank to create a complete K-3999/-RA, Kohler® K-3979/-RA or Kohler® K-3949/-RA toilet
  • No faucet holes
  • Hexagon shape

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: K-4841 and K-4467 Toilet Tanks

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Highline®

Color Finish: Almond

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 28-3/4 in

Toilet Bowl Width: 15-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

Type: Toilet Bowl

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access