Highline® 1.6 gpf Elongated Two Piece Toilet in White

Part #K3493-RA-0  |  Item #3066749  |  Manufacturer Part #3493-RA-0

Call for Pricing EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure assist flushing system
  • Two-piece toilet
  • Elongated bowl
  • Rough-in: 12"
  • Includes trip lever, less seat and supply
  • Pressure lite toilets that utilize a 1.6 gallon per flush
  • Advanced noise-mapping and frequency analysis ensure quiet performance
  • Large 10" x 12" water surface helps keep bowl clean and reduces odors
  • Pressure assist technology uses compressed air within the reservoir to deliver robust flushing power

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1

Collection: Highline®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Pressure

GSA Approved: No

Handle Type: Trip Lever

Height: 31-1/4 in

IAPMO Listed: No

Length: 30-1/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Right-Hand

Trip Lever Placement: Side

WaterSense Labeled: No

Width: 21-1/4 in