Highline® 1.6 gpf Toilet Tank in Black Black™

Part #K4458-7  |  Item #4554757  |  Manufacturer Part #4458-7

$195.15 EACH
(Pricing is for Black Black™)

Color/Finish: Black Black™

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
+
$0

Product Details

  • Left-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Combines with the Kohler® K-4197 or Kohler® K-4198 bowl to create a complete Kohler® K-3987 or Kohler® K-3988 Wellworth® toilet
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3989 Highline® toilet
  • Coordinates with other products in the Wellworth® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: K-4197, K-4198 and K-4199 Toilet Bowls

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Highline®

Color Finish: Black Black™

Color Finish Category: Blacks

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 14-3/4 in

IAPMO Listed: No

Length: 8-1/2 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet Tank

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 18 in