31-1/4 in. 1.28 gpf Round Front Toilet in Almond with Right-Hand Trip Lever

You last purchased this on
 
KOHLER

Highline® 31-1/4 in. 1.28 gpf Round Front Toilet in Almond with Right-Hand Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 31-1/4 in. 1.28 gpf Round Front Toilet in Almond with Right-Hand Trip Lever

  • Fast #
  • Part #K5481-RA-47
  • Item #7181941
  • Manufacturer Part #5481-RA-47
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Two piece toilet
  • Combination consists of the Kohler® K-4467-RA tank and Kohler® K-5393 bowl
  • Includes right-hand polished chrome trip lever
  • Flow rate: 1.28 gpf
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Polished Chrome
Handle Type:
Trip Lever
Height:
31-1/4 in
IAPMO Listed -:
No
Length:
27-3/4 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Right-Hand
WaterSense Labeled:
Yes
Width:
18-1/8 in