One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Honesty® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 75-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- Single lever handle allows for both on/off activation and temperature setting
- Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve (sold separately)
- Kohler® finishes resist corrosion and tarnishing
- Includes lever handle, single-function showerhead, showerarm, flange, valve trim and non-diverter tub spout with NPT or slip-fit connection
- Premium material construction for durability and reliability
- Showerhead 2.0 gpm with Katalyst® spray technology
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Honesty®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 7-1/2 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-5/8 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes