Single Function Showerhead in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Honesty® Single Function Showerhead in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Honesty® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26149-BN
  • Item #8027516
  • Manufacturer Part #26149-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Angled nozzles provide a full-coverage spray
  • MasterClean sprayface resists hard water buildup and is easy to clean
  • Spray performance delivers a "drenching" rain experience
  • 1/2-in NPT connection
  • Coordinates with other products in the Honesty collection
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Honesty®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Height:
2-7/16 in
Origin:
Global
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Contemporary
WaterSense Labeled:
No
Width:
10 in
cUPC Certified:
Yes