Single Function Showerhead in Polished Chrome

You last purchased this on
 
KOHLER

Honesty® Single Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Honesty® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K26148-G-CP
  • Item #8051401
  • Manufacturer Part #26148-G-CP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Angled nozzles provide a full-coverage spray
  • MasterClean sprayface resists hard water buildup and is easy to clean
  • Spray performance delivers a "drenching" rain experience
  • 1/2-in NPT connection
  • Coordinates with other products in the Honesty collection
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Honesty®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Green Product:
Yes, WaterSense
Height:
2-7/16 in
Length:
8 in
Origin:
Global
Overall Height:
2-7/16 in
Overall Length:
8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
10 in
cUPC Certified:
Yes