Honesty® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #K99760-4-CP  |  Item #4911927  |  Manufacturer Part #99760-4-CP

$291.11 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Red/blue indexing on handles
  • Flow rate: 1.2 gpm
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Flexible supplies for simplified installation
  • Includes pop-up drain with 1-1/4" metal tailpiece
  • Low-flow aerator option available (please see latest price book)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Collection: Honesty®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-15/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-7/8 in

Material: Brass

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-1/2 in

Spout Reach: 4-3/16 in

Spout Type: Rigid

Trim Only: No

Type: K99760-4-CP

WaterSense Labeled: Yes

Width: 1-3/4 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Honesty® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome /$291.11