Hose Kit for Simplice® K-596 and 597 in Bright Chrome

You last purchased this on
 
KOHLER

Hose Kit for Simplice® K-596 and 597 in Bright Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hose Kit for Simplice® K-596 and 597 in Bright Chrome

  • Fast #
  • Part #K1148629-BC
  • Item #4067120
  • Manufacturer Part #1148629-BC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement hose kit
  • Engineered to promote product longevity
  • Kohler GENUINE Part
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Bright Chrome
Faucet Part Type:
Hose
Material:
Metal