Hose Kit for Kohler K-7507 Purist Single-Handle Kitchen Sink Faucet
Hose Kit for Kohler K-7507 Purist Single-Handle Kitchen Sink Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler K-7507 Purist® Single Handle Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hose Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No