Hose Kit in Bright Chrome
This product has been replaced by
Manufacturer Part #1548488
Hose Kit in Bright Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement hose kit
- Engineered to promote product longevity
- Kohler Genuine Parts
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Bright Chrome
- Faucet Part Type:
- Hose Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No