18 in. Shower Rail in Vibrant® Brushed Nickel
HydroRail® 18 in. Shower Rail in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Includes column/slidebar and handshower bracket
- Showerhead, handshower, and shower hose (sold separately) to allow for customized decor and functionality
- Column lets you customize your shower with a showerhead and handshower
- Slidebar bracket allows you to adjust height and angle of handshower
- Diverter at the base of the column makes for easy toggling between handshower and showerhead
- Patent-pending technology allows for an easy shower installation
- For use in shower-only installations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 1-3/8 in
- Faucet Mount:
- Ceiling Mount
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Overall Height:
- 25-3/8 in
- Slide Bar Height:
- 18 in
- WaterSense Labeled:
- No
- Width:
- 3 in