Shower Rail in Vibrant® Brushed Bronze
HydroRail® Shower Rail in Vibrant® Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes column/slidebar and handshower bracket
- Showerhead, handshower and shower hose (sold separately) are to allow for customized decor and functionality
- Converts your fixed showerhead to a handshower and slidebar combination
- Slidebar bracket allows you to adjust height and angle of handshower
- Patent-pending technology allows for an easy shower installation
- For use in shower-only installations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- HydroRail®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Mount:
- Ceiling Mount
- Height:
- 18 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in