10-1/2 in. Cutting Board
Indio® 10-1/2 in. Cutting Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium American walnut construction
- Provides a workstation for quick and easy food prepping
- Fits over the Kohler® K-6411 Indio® Smart Divide® kitchen sink
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-6411 Indio® Smart Divide® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Indio®
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 10-1/2 in
- Material:
- Wood
- Size:
- 10-1/2 in x 18-1/4 in
- Width:
- 10-1/2 in