120V Multi-Outlet Power Supply
Insight™ 120V Multi-Outlet Power Supply
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powers up to eight Insight AC powered touchless faucets
- Ultra low power consumption saves energy
- Universal input for 100VAC to 240VAC and 50/60 Hz operation
- Designed for portable or permanent hardwire installations
- Supplied with 30" power cord for easy 120V installation
- Powers up to eight faucets
Specifications
- ADA Compliant:
- No
- Collection:
- Insight™
- Cord Length:
- 2-1/2 ft
- Faucet Part Type:
- Power Supply
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Volts:
- 100/240V
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in