1-Hole Oval Vessel Style Bathroom Sink in Sea Salt
Iron/Tones® 1-Hole Oval Vessel Style Bathroom Sink in Sea Salt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-rimming or undermount installation
- KOHLER® Cast Iron
- Pedestal sold separately
- No hole faucet drilling
- Bowl size: 23 3/4" x 14 1/2" x 5 7/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Coating:
- Enamel
- Collection:
- Iron/Tones®
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 18 in x 16 in x 4-19/50 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 13 in x 12 in x 6-19/50 in
- Vessel Only:
- Yes