18-9/16 x 15-3/4 in. Rectangular Vessel Mount Bathroom Sink in White
Iron Plains® 18-9/16 x 15-3/4 in. Rectangular Vessel Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Overflow drain
- Rectangular basin
- White painted underside
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Iron Plains®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-9/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/2 in x 14-3/4 in
- Sink Depth:
- 6-5/16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Width:
- 15-3/4 in