Iron Plains® Dual Mount Basin in White

Part #K20211-0  |  Item #7513850  |  Manufacturer Part #20211-0

$236.40 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Drop-in or under-mount installation
  • Requires wall or counter-mount faucet
  • KOHLER enameled cast iron

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: Iron Plains®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 12 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 12 in x 12 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Round

Sink Bowl Size: 10-13/16 in x 10-13/16 in x 4-1/2 in

Sink Depth: 6-5/16 in

Sink Installation Type: Dual Mount

Sink Material: Enameled Cast Iron

Sink Size Range: Less than 20 in

Type: K20211-0

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 12 in