Iron Plains® Dual Mount Vessel in White

Part #K20212-W-0  |  Item #7514060  |  Manufacturer Part #20212-W-0

$590.97 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kohler Cast Iron--durable, easy-to-clean finish lasts a lifetime
  • Can be installed above counter or under counter
  • Painted underside allows for a striking vessel installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: Iron Plains®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 30 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 30 in x 15-5/8 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 30 in x 15-5/8 in x 6-11/16 in

Sink Depth: 6-11/16 in

Sink Installation Type: [Dual Mount, Vessel Mount]

Sink Material: Enameled Cast Iron

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 15-5/8 in