DESCRIPTION

  • Pop-up drain with adjustable trip lever
  • Includes brass tee, pipe and lever
  • For use with iron works Tellieur® and Historic™ baths
  • Material: Solid brass exposed pop-up drain without overflow

Kohler Iron Works® Brass Trip Lever Drain in Vibrant Brushed Nickel

K7178-BN

Manufacturer Part #: 7178-BN

Color/Finish

Vibrant® Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.2
Collection
Iron Works®
Connecting Pipe
Rigid
Drain Body Material
Brass
Drain Installation Type
Above or Through Floor
Drain Opening
1-1/2 in
Gauge
17
Height
15-3/4 in
IAPMO Listed
No
Thread Type
NPT
Type
K7178-BN
Width
3-1/4 in

Print