Exposed Bath Drain Vibrant Brushed Nickel
Iron Works® Exposed Bath Drain Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with iron works Tellieur® and Historic™ freestanding baths
- Material: Solid brass exposed pop-up drain without overflow
- Includes brass tee, pipe and pop-up drain
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.2, ASME A112.18.1M
- CSA Certified:
- CSA B125.2
- Collection:
- Iron Works®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Drain Body Material:
- Brass
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 15-3/4 in
- IAPMO Listed -:
- No
- Length:
- 11-11/16 in
- Width:
- 3-1/4 in