Iron/Impressions® 31-5/8 in. 1-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Black 'n Tan

Part #K3049-1-KA  |  Item #2937082  |  Manufacturer Part #3049-1-KA

$738.60 EACH
(Pricing is for Black 'n Tan)

Color/Finish: Black 'n Tan

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Sloped-wall rectangular basin
  • Combines with standard 30" vanities and 29" iron console tables
  • Sloped-wall rectangular basin
  • Combines with standard 30" vanities and 29" iron console tables

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Iron/Impressions®

Color Finish: Black 'n Tan

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 5-15/16 in

IAPMO Listed: No

Length: 31-5/8 in

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 31-5/8 in x 22-1/4 in

Pedestal Only - FEI: No

Sink Bowl Size: 20-7/8 in x 14-1/2 in x 4 in

Sink Depth: 4 in

Sink Installation Type: Undermount

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 22-1/4 in