37-5/8 in. 3-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Basalt
Iron/Impressions® 37-5/8 in. 3-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Basalt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated oval basin
- Combines with standard 36" vanities to create a complete sink
- Center faucet holes: 8"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- Iron/Impressions®
- Color Finish Category:
- Greys
- Color Finish Name:
- Basalt
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 37-5/8 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 32 in x 13-7/8 in x 4-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 37-5/8 in x 22-1/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 22-1/4 in