Dual Mount Basin in Biscuit
Iron/Tones® Dual Mount Basin in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- One or three hole faucet drilling
- Round-in-square basin
- Round-in-square and generous bowl design
- With overflow in polished chrome only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A122.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Iron/Tones®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 24-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 23-3/4 in x 14-1/2 in x 3-7/8 in
- Sink Depth:
- 5-7/8 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-3/4 in x 15-5/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 15-5/8 in