5-5/8 in. Vertical Toilet Tissue Holder in Vibrant Brushed Bronze
IV Georges Brass® 5-5/8 in. Vertical Toilet Tissue Holder in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This unique toilet tissue holder keeps the roll upright for easy replacement, and its ornate detailing adds antique appeal to your bath
- Vertical holder makes changing toilet tissue quick and simple
- Create a bath environment with elegance in every detail. Inspired by 18th-century designs, IV Georges Brass accessories bring traditional Georgian style to your bath or powder room
- Coordinates with IV Georges Brass faucets and accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- IV Georges Brass®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 5-3/4 in
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 5-3/4 in
- Width:
- 5-5/8 in