Robe Hook in Vibrant Brushed Bronze
IV Georges Brass® Robe Hook in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For a unified decor, complement your IV Georges Brass faucets with the IV Georges Brass robe hook
- Complements IV Georges brass faucets
- Inspired by 18th-century English designs, IV Georges Brass accessories portray a traditional Georgian style for the bath or powder room
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- IV Georges Brass®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 2-1/2 in
- Diameter:
- 2 in
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-1/2 in
- Width:
- 4-1/2 in