2 in. Ring Pull in Brushed
Jacquard® 2 in. Ring Pull in Brushed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in chrome, brushed and black finishes
- Designed to complement the transitional style of Jacquard® vanities
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Collection:
- Jacquard®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed
- Hardware Type:
- Cabinet Pull
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Metal
- Style:
- Contemporary
- Width:
- 9/16 in