Shower Trim Set in Polished Chrome
July™ Shower Trim Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Premium construction ensures durability and reliability
- Shower trim
- Coordinates with other products in the July collection
- Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
- Includes lever handle, single-function showerhead, showerarm and flange, and valve trim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- July™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- Overall Width:
- 6-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in