July™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #K98146-4-CP  |  Item #4479954  |  Manufacturer Part #98146-4-CP

$155.59 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Red/blue indexing on handles
  • Flow rate: 1.2 gpm
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Flexible supplies for simplified installation
  • Includes stationary spout, escutcheon plate and pop-up drain with 1-1/4" tailpiece
  • Coordinates with other products in the July™ collection

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B651, CSA B125.1]

Cartridge Type: Ceramic Disc

Collection: July™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Drain Included: Yes

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 4-13/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-3/16 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Spout Height: 2-3/16 in

Spout Reach: 4-3/8 in

Spout Type: Rigid

Trim Only: No

Type: K98146-4-CP

WaterSense Labeled: Yes

Width: 6 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER July™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome /$155.59