19-1/2 x 60 in. Wall-Hung Bathroom Vanity Cabinet with 2-Door and 2-Drawer, Split Top Drawer in Walnut Flax
Jute® 19-1/2 x 60 in. Wall-Hung Bathroom Vanity Cabinet with 2-Door and 2-Drawer, Split Top Drawer in Walnut Flax
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two doors and two drawers
- Split top drawer feature adds a hidden and shallow drawer for additional storage without compromising the look of the cabinet face
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Wall hung design offers a clean and streamlined look
- Full-extension 18" depth drawers with slow-close under-mount slides for smooth opening
- Solid wood drawers with dovetail construction
- Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
- Frameless construction with full-overlay doors and drawers
- Combines with Solid/Expressions™ vanity tops (sold separately) for a complete vanity
- Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jute®
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut Flax
- Depth:
- 18 in
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount, Wall Mount
- Material:
- Wood
- Product Type:
- Vanity
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in