16 x 16 in. Round Undermount Bathroom Sink in Ice

You last purchased this on
 
KOHLER

Kallos® 16 x 16 in. Round Undermount Bathroom Sink in Ice

  • Fast #
  • Part #K2361-B11
  • Item #4034955
  • Manufacturer Part #2361-B11
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kallos® 16 x 16 in. Round Undermount Bathroom Sink in Ice

This product requires certification to purchase.

X Points
Color Finish Name: Ice Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean yet visually distinctive
  • Distinctive round spun-glass basin
  • Fits in or within a standard size countertop and works with a variety of faucet styles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124, ANSI Z401
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11, CSA B45.5
Collection:
Kallos®
Color Finish Category:
Clear
Color Finish Name:
Ice
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
13-5/8 in x 13-5/8 in
Sink Depth:
5-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Type:
K2361-B11
Width:
16 in