3-Hole Bathroom Rectangular Lavatory Basin with 4 in. Faucet Centerset in Sandbar
Kathryn® 3-Hole Bathroom Rectangular Lavatory Basin with 4 in. Faucet Centerset in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kathryn®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 11-1/2 in x 4-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 20 in x 7-7/8 in
- Vessel Only:
- Yes