Kathryn® 32 x 22 x 10 in. Console Tabletop in White

Part #K3020-0  |  Item #1577695  |  Manufacturer Part #3020-0

$1,382.03 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 10"
  • Precut for the K-2330-G Kathryn® under-mount sink
  • Coordinates with Kathryn® console legs and other products in the Kathryn® collection
  • Precut for the K-2330-G Kathryn® under-mount sink

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 10 in

Collection: Kathryn®

Color Finish: White

Color Finish Category: Whites

Depth: 22 in

Height: 34 in

IAPMO Listed: No

Length: 32 in

Material: Fireclay

Width: 22-1/2 in