Kathryn® Trip Lever in Oil Rubbed Bronze

Part #K9131-2BZ  |  Item #4636413  |  Manufacturer Part #9131-2BZ

$70.73 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounts vertically
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Kohler® K-9451 and Kohler® K-3324 Kathryn® one and two-piece toilets
  • Coordinates with other products in the Kathryn® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: K-9451 and K-3324 Toilets

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Kathryn®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Handle Type: Lever

IAPMO Listed: No

Length: 3-3/16 in

Trip Lever Location: Left-Hand

Type: K9451-2BZ

WaterSense Labeled: No

Width: 1-7/16 in