KELSTON PEDESTAL
Kelston® KELSTON PEDESTAL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Kelston collection
- Vitreous china
- Combines with the K-24051 basin to create the K-24050 Kelston pedestal sink
- Pedestal
Documents
Specifications
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 7-23/50 in
- Height:
- 29 in
- Length:
- 6-1/2 in
- Material:
- Vitreous China
- Origin:
- Global
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Vessel Only:
- No
- Width:
- 6-1/2 in