Kelston® Cabinet Knob in Brushed Nickel

Part #K13552-BN  |  Item #4443017  |  Manufacturer Part #13552-BN

$14.22 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium metal construction for durability and reliability
  • Perfectly complements any bath or kitchen application

Specifications

ADA Compliant: No

Collection: Kelston®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Knob

Height: 3/4 in

Length: 3/4 in

Material: Metal

Style: Traditional

Width: 1-1/8 in