Kelston® Cabinet Pull Oil Rubbed Bronze

Part #K13554-2BZ  |  Item #4336900  |  Manufacturer Part #13554-2BZ

$24.99 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium metal construction for durability and reliability
  • Perfectly complements any bath or kitchen application

Specifications

ADA Compliant: No

Collection: Kelston®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Handle Type: Pull

Height: 4-7/8 in

Length: 5/8 in

Material: Metal

Width: 1-3/8 in