Trip Lever in Vibrant Polished Brass
Kelston® Trip Lever in Vibrant Polished Brass
Frequently Purchased Together
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Left-hand trip lever
- Coordinates with other products in the Kelston® collection
- For use with Kohler® K-11452 and Kohler® K-11453 Kelston® Comfort Height® two-piece toilets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-11452 and K-11453 Kelston® Comfort Height Two-Piece Toilets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Kelston®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Handle Type:
- Left Hand Trip Lever
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in