Kelston® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #K13490-4-CP  |  Item #3797261  |  Manufacturer Part #13490-4-CP

$189.94 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two handle centerset sink faucet for 4" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Flow rate: 1.2 gpm
  • Porcelain lever handles (product shown with cross handles)
  • Solid brass construction and exposed pop-up drain without overflow

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Kelston®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Centerset

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: No

Material: Brass

Maximum Deck Thickness: 1-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 4-5/8 in

Spout Reach: 4-1/2 in

Spout Type: C Spout

Trim Only: No

Type: K13490-4-CP

Valve Body Material: Brass

WaterSense Labeled: Yes

Width: 6-3/8 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Kelston® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$189.94