KENNON SINGLE BASIN DUAL-MOUNT SINK
Kennon® KENNON SINGLE BASIN DUAL-MOUNT SINK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 9-1/2"
- Minimum base cabinet width 36" for under-mount or top-mount installation
- Includes Kohler® K-6109 bottom sink rack
- Optional Kohler® K-5376 bottom sink rack (sold separately)
- Includes cutout templates
- Includes 1 faucet hole on rear deck (3 more faucet holes available for knockout with ball-peen hammer and punch)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Kennon®
- Color Finish Category:
- Browns
- Color Finish Name:
- Matte Brown
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- Yes
- Material Type:
- Neoroc®
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 33-1/8 in x 16-15/16 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in