Keypad Trim Experience in Vibrant Brushed Nickel
Keypad Trim Experience in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with select whirlpools and BubbleMassage™ air baths
- Surrounds keypad in the finish of your choice
Specifications
- Brand Model Compatibility:
- Whirlpools and BubbleMassage™ Air Baths
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Vibrant Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-7/8 in
- WaterSense Labeled:
- No