Keypad Trim in Vibrant Polished Nickel
Keypad Trim in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with experience whirlpools and select BubbleMassage™ air baths
- Surrounds keypad in the finish of your choice
- For use with Kohler® experience whirlpools and ProFlex® BubbleMassage™ baths
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Experience Whirlpools
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-9/16 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No