Kumin® 24 in. Towel Bar in Matte Black

Part #K97890-BL  |  Item #7874576  |  Manufacturer Part #97890-BL

$149.40 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 108
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with other products in the Kumin® collection
  • Double towel bar provides additional storage in bathroom space
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware and installation template included

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 1-13/16 in

Base Plate Width: 1-13/16 in

CARB OTC LEED Compliant: No

Collection: Kumin®

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 24 in

Material: Metal, Stainless Steel, Zinc

Mount Type: Wall

NSF Certified: No

Number of Bars: 2

Origin: Global

Projection: 5-1/2 in

Style: Contemporary