Undermount Basin in Almond
Ladena® Undermount Basin in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spacious basin
- No faucet holes and requires wall-mount or counter mount faucet
- Glazed underside works beautifully for countertop installations
- An elegant transitional interpretation of the classic lavatory that coordinates with virtually any decor
- ADA compliant when installed in a 21" minimum depth countertop
- Center faucet holes: 4"
- Self-rimming installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Ladena®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20-7/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-3/8 in x 11-5/8 in x 4-5/8 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-7/8 in x 14-3/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 14-3/8 in