Ladena® Undermount Basin in Cashmere

Part #K2214-K4  |  Item #1853942  |  Manufacturer Part #2214-K4

$346.13 EACH
(Pricing is for Cashmere)

Color/Finish: Cashmere

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Rectangular basin with curved bottom
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Clamp assembly: 52047
  • ADA compliant when installed in a 24" minimum depth countertop

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Ladena®

Color Finish: Cashmere

Color Finish Category: Greys

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20-7/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-7/8 in x 14-3/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18-5/8 in x 12-1/4 in x 4-5/8 in

Sink Depth: 8-1/8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 14-3/8 in