Tub Spout in Vibrant Brushed Nickel
Laminar Tub Spout in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- NPT non-diverter spout
- Fluid design lines for ease of cleaning
Specifications
- Collection:
- Laminar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 2-3/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 13 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 11 in
- Width:
- 2-3/4 in