Wall Mount Tub Filler in Polished Chrome
Laminar Wall Mount Tub Filler in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Laminar flow bath filler
- Wall-mount or ceiling-mount installation
- With 19/20" orifice
- Less handles
- Solid brass construction and exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Laminar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/8 in
- Faucet Connection:
- Sweat
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 15.0 gpm
- GSA Approved:
- No
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Length:
- 5/8 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Trim Only:
- No
- Tub Spout Reach:
- 7 in
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in