5-Hole Double Equal Kitchen Sink with P-Trap in White
Langlade® 5-Hole Double Equal Kitchen Sink with P-Trap in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left and right bowl size: 15" x 18 3/8" x 9"
- KOHLER® Cast Iron
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Langlade®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-3/4 in
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 2
- Number of Holes:
- 5 Hole
- Sink Bowl Size:
- 15 in x 18-3/8 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in