25 x 22 in. 2-Hole Undercounter Utility Sink in White

This product has been replaced by

KOHLER White 25 x 22 in. Top Mount and Undermount Laundry Sink
KOHLER 25 x 22 in. Top Mount and Undermount Laundry Sink in White
Manufacturer Part #19017-2-0
You last purchased this on
 
KOHLER

Lawnfield® 25 x 22 in. 2-Hole Undercounter Utility Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER White 25 x 22 in. Top Mount and Undermount Laundry Sink
KOHLER 25 x 22 in. Top Mount and Undermount Laundry Sink in White
Manufacturer Part #19017-2-0
KOHLER

Lawnfield® 25 x 22 in. 2-Hole Undercounter Utility Sink in White

  • Fast #
  • Part #K6663-2U-0
  • Item #3550307
  • Manufacturer Part #6663-2U-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Lawnfield®
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
Number of Bowls:
1
Number of Holes:
2 Hole
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size, Overall:
21 1/2 in x 15 1/2 in x 13 in